TIMKEN 369S-20024 TAPERED ROLLER BEARING CONE
Tapered Roller Bearing - Single Cone
See technical informationSee documentsReferences
Timken:369S
Rubix:397A5985
Manufacturer :100057605
EAN:0053893016498


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 22.225 mm |
Documents
Product details : TIMKEN 369S-20024 TAPERED ROLLER BEARING CONE
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 84,582x84,582x26,67 mm |
|---|---|
| Package weight | 384,6 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 90 mm |
| Width | 22.225 mm |
| Weight | 1.282 kg |
| Series | 365 |
| Material | stamped steel (cage) |
| Cage | steel |
| Thickness | 20 mm |
| Type of bearing | tapered roller bearing - ts (tapered single) single cone |
| Basic static load, axial - C0a | 95800 N |
| Basic dynamic load, axial - Ca | 102000 N |
Show UNSPSC/ECL@SS
£ 45.41 excl. VAT
/ Each
£ 54.49 incl. VAT
- Usually arrives within 14 working days




