TIMKEN 13830-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:13830
Rubix:132A8215
Manufacturer :100029156
EAN:0053893179612


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 63.5 mm |
| Width | 9.525 mm |
Product details : TIMKEN 13830-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 45,4 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 63.5 mm |
| Width | 9.525 mm |
| Weight | 0.1 kg |
| Series | 13800 |
| Type of bearing | tapered roller bearing (single-row, single outer ring/cup) |
| Basic dynamic load, axial - Ca | 4170 N |
Show UNSPSC/ECL@SS
£ 47.03 excl. VAT
/ Each
£ 56.44 incl. VAT
- Delivery usually within ( 7 ) days




