TIMKEN HH221447-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
See technical informationReferences
Timken:HH221447
Rubix:397A6497
Manufacturer :100192254
EAN:0053893515700


Technical specifications
| Inner diameter | 99.982 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
Product details : TIMKEN HH221447-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing inner ring Timken
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 190,5x190,5x63,5 mm |
|---|---|
| Package weight | 4921,9 g |
| Inner diameter | 99.982 mm |
| Outer diameter | 190.5 mm |
| Width | 57.531 mm |
| Weight | 7.3 kg |
| Series | hh221400 |
| Cage | steel |
| Thickness | 22.225 mm |
| Basic dynamic load, axial - Ca | 79300 N |
Show UNSPSC/ECL@SS
£ 789.10 excl. VAT
/ Each
£ 946.92 incl. VAT
- Usually arrives within 14 working days




