TIMKEN 66225-70000 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 66000
See technical informationReferences
Timken:66225
Rubix:105A2415
Manufacturer :100126269
EAN:0053893359120


Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 117.48 mm |
| Width | 31.75 mm |
Product details : TIMKEN 66225-70000 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
|---|---|
| Package weight | 975,2 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 117.48 mm |
| Width | 31.75 mm |
| Series | 66000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 98.94 excl. VAT
/ Each
£ 118.73 incl. VAT
- Usually arrives within 14 working days




