TIMKEN 74550-90222 TAPERED ROLLER BEARING ASSEMBLY
Double row tapered roller bearing
See technical informationReferences
Timken:74550-90222
Rubix:105A5060
Manufacturer :100096119
EAN:0053893394657


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 106.363 mm |
Product details : TIMKEN 74550-90222 TAPERED ROLLER BEARING ASSEMBLY
With the ability to support high radial and axial loads, Timken® high-performance double-row tapered roller bearings are designed to offer the greatest durability in the most compact spaces
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Preset spacer assemblies allow faster installation by eliminating the bearing clearance adjustment procedure
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 146,05x222,25x222,25 mm |
|---|---|
| Package weight | 11839,7 g |
| Inner diameter | 139.7 mm |
| Outer diameter | 215.9 mm |
| Width | 106.363 mm |
Show UNSPSC/ECL@SS
£ 2,274.42 excl. VAT
/ Each
£ 2,729.30 incl. VAT
- Usually arrives within 14 working days




