Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM12749F-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LM12749F, Inner diameter: 21.987 mm
Tapered roller bearing Timken
References
timken:
LM12749F
rubix:
397A6702
manufacturer :
100083999
ean:
0053893176956
Technical specifications
Inner diameter
21.987
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM12749F-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
72,1
g
Inner diameter
21.987
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.48
excl. VAT
/
Each
£
26.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing SKF 32220, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 49 mm
Tapered roller bearing Timken 73562/73876CD
Tapered roller bearing Timken 482-90118, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 65.09 mm
Tapered roller bearing Timken 9386H-902A8, Outer diameter: 177.8 mm | Inner diameter: 84.138 mm | Width: 109.538 mm
Tapered roller bearing Timken 593-904A7, Inner diameter: 88.913 mm
Tapered roller bearing Timken HM804846/HM804810, Outer diameter: 95.25 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing NTN 4T-3476, Outer diameter: 57.5 mm | Inner diameter: 31.75 mm | Width: 29.771 mm
Tapered roller bearing SKF 33017, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 36 mm
Tapered roller bearing Timken NA 03063SW-90035
Tapered roller bearing Timken M 236845/M236810
Tapered roller bearing Timken 334
Tapered roller bearing Timken 3992, Inner diameter: 66.675 mm
Tapered roller bearing NTN 4T-581/572, Outer diameter: 139.992 mm | Inner diameter: 80.962 mm | Width: 36.512 mm
Tapered roller bearing Timken 28622-20024, Outer diameter: 97.63 mm | Inner diameter: 79.99 mm | Width: 19.446 mm
Tapered roller bearing Timken JH415647/JH415610