Tapered Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 36 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 130 mm |
Width | 36 mm |
Series | 330 |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 3800 rpm |
Limit speed | 4800 rpm |
Total bearing width | 36 mm |
Usually arrives within 14 working days