Tapered roller bearing Timken 28622-20024, Outer diameter: 97.63 mm | Inner diameter: 79.99 mm | Width: 19.446 mm
Single Row - Cup
See technical informationReferences
Timken:28622-20024
Rubix:105A7267
Manufacturer :100057694
EAN:0053893232539






Technical specifications
| Inner diameter | 79.99 mm |
|---|---|
| Outer diameter | 97.63 mm |
| Width | 19.446 mm |
Product details : TIMKEN 28622-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Package weight | 267,6 g |
|---|---|
| Inner diameter | 79.99 mm |
| Outer diameter | 97.63 mm |
| Width | 19.446 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 29.36 excl. VAT
/ Each
£ 35.23 incl. VAT
- Usually arrives within 14 working days