Tapered roller bearing Timken 9386H-902A8, Outer diameter: 177.8 mm | Inner diameter: 84.138 mm | Width: 109.538 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:9386H-902A8
Rubix:397A8823
EAN:0053893158457


Technical specifications
| Inner diameter | 84.138 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 109.538 mm |
Product details : TIMKEN 9386H-902A8 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,538x177,8x177,8 mm |
|---|---|
| Logistic Weight | 11268 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 84.138 mm |
| Outer diameter | 177.8 mm |
| Width | 109.538 mm |
| Basic static load, radial - C0r | 351000 N |
| Basic dynamic load, radial - Cr | 363000 N |
Show UNSPSC/ECL@SS
£ 1,823.19 excl. VAT
/ Each
£ 2,187.83 incl. VAT
- Usually arrives within 14 working days