Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 96140-20024 TAPERED ROLLER BEARING CUP
TIMKEN 96140-20024 TAPERED ROLLER BEARING CUP
Axial tapered roller bearing Timken
References
timken:
96140
rubix:
105A3883
manufacturer :
100024531
ean:
0053893453828
Technical specifications
Outer diameter
355.6
mm
Width
47.625
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 96140-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
81,026
x
374,65
x
374,65
mm
Package weight
7790
g
Outer diameter
355.6
mm
Width
47.625
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,089.65
excl. VAT
/
Each
£
1,307.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM926749-20024 TAPERED ROLLER BEARING CONE
TIMKEN 14139-99402 TAPERED ROLLER BEARING
TIMKEN 653X-20024 TAPERED ROLLER BEARING CUP
TIMKEN 98788-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM720249-99401 TAPERED ROLLER BEARING
TIMKEN 07093-20024 TAPERED ROLLER BEARING CONE
TIMKEN JHM516849-N0000 TAPERED ROLLER BEARING CONE
TIMKEN A4059-20024 TAPERED ROLLER BEARING CONE
TIMKEN 86650-99401 TAPERED ROLLER BEARING
TIMKEN 368-20024 TAPERED ROLLER BEARING CONE
TIMKEN HM516442-20024 TAPERED ROLLER BEARING CONE
TIMKEN 19281-20024 TAPERED ROLLER BEARING CUP
TIMKEN H414210-20N06 TAPERED ROLLER BEARING CUP
TIMKEN 892CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 766-20014 TAPERED ROLLER BEARING CONE