TIMKEN 892CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken Tapered Roller Bearing 895
See technical informationReferences
Timken:892CD
Rubix:105A4900
Manufacturer :100057066
EAN:0053893098364






Technical specifications
| Inner diameter | 136.53 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 98.425 mm |
Product details : TIMKEN 892CD-20081 TAPERED ROLLER BEARING DOUBLE CUP
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 114,3x260,35x260,35 mm |
|---|---|
| Package weight | 6329,9 g |
| Inner diameter | 136.53 mm |
| Outer diameter | 228.6 mm |
| Width | 98.425 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 2,461.83 excl. VAT
/ Each
£ 2,954.20 incl. VAT
- Usually arrives within 14 working days