Timken Tapered Roller Bearing JHM516800
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 38 mm |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
---|---|
Package weight | 1542,2 g |
Inner diameter | 85 mm |
Outer diameter | 140 mm |
Width | 38 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days