TIMKEN JM822049-90K02 TAPERED ROLLER BEARING ASSEMBLY
Axial tapered roller bearing Timken
See technical informationReferences
Timken:JM822049-90K02
Rubix:101A3250
EAN:0053893698373

Product details : TIMKEN JM822049-90K02 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 165 mm |
| Width | 70 mm |
| Weight | 5.05 kg |
| Series | m822000 |
| Cage | steel |
| Basic dynamic load, axial - Ca | 50100 N |
Show UNSPSC/ECL@SS
£ 795.47 excl. VAT
/ Each
£ 954.56 incl. VAT
- Usually arrives within 14 working days
