Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 19.25 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 176,9 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 19.25 mm |
Series | 32205 |
Cage | Steel |
Basic static load, axial - C0a | 42100 N |
Basic dynamic load, axial - Ca | 49800 N |
Usually arrives within 14 working days