Tapered Roller Bearing
Inner diameter | 36.513 mm |
---|---|
Width | 25.4 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 454 g |
Inner diameter | 36.513 mm |
Width | 25.4 mm |
Cage | steel |
Basic static load, axial - C0a | 111000 N |
Basic dynamic load, axial - Ca | 40900 N |
Usually arrives within 14 working days