TIMKEN 19269-20024 TAPERED ROLLER BEARING CUP


Inner race of a tapered roller bearing

References
timken:19269
rubix:397A6969
manufacturer :100027600
ean:0053893200279
brand logo
brand logo
Technical specifications
Outer diameter68.262 mm
Width16.03 mm
See all Specifications

Product details : TIMKEN 19269-20024 TAPERED ROLLER BEARING CUP


With a radial and axial load management capability, Timken® high performance conical roller bearings are designed to offer the greatest durability in the most compact spaces

Strengths

Both rings must be replaced at the same time to maximize reliability and service life.

Applications

Machine tool, Automotive

Technical specifications


Attributes
Packaged dimensions (D x W x H)71,374x71,374x26,924 mm
Package weight108,9 g
Outer diameter68.262 mm
Width16.03 mm
Show UNSPSC/ECL@SS
£ 143.42 excl. VAT
/ Each
£ 172.10 incl. VAT
  • Usually arrives within 14 working days