Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 62306-2RS BALL BEARING WITH SEALS
Deep groove ball bearing Timken 62306-2RS, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken
References
timken:
62306-2RS
rubix:
133A0249
ean:
0087796294592
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 62306-2RS BALL BEARING WITH SEALS
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
72
mm
Width
27
mm
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 61807-2RSR-HLC, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 6008LU, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6215-2Z, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6026ZZ, Outer diameter: 200 mm | Width: 33 mm | Inner diameter: 130 mm
Deep groove ball bearing FAG F61800-2Z-HLC, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing SKF 6309-ZNR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NSK 6308, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6305C3, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NSK 6204ZZNR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 16056-M, Outer diameter: 420 mm | Width: 44 mm | Inner diameter: 280 mm
Deep groove ball bearing PTN 6207, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6309NRC3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN 6307, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6307ZZC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6404ZZ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm