Deep groove ball bearing FAG F61800-2Z-HLC, Outer diameter: 21 mm | Width: 5 mm | Inner diameter: 5 mm
Deep groove ball bearing
See technical informationReferences
FAG:F61800-2Z-HLC
Rubix:238A3402
Manufacturer :0210003790000
EAN:4012802602159

Product details : FAG F61800-2Z-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Features:
This single-row, rigid ball bearing from FAG is designed to offer high precision and optimal durability. It features a sheet steel cage, which ensures excellent strength. This bearing is equipped with two metal shields that provide effective protection against contaminants. Thanks to its load-carrying capacity, it can withstand heavy radial loads while reducing internal friction, thereby improving its service life and efficiency. This model is ideally suited for applications requiring a long service life and low maintenance.
Maintenance:
This FAG bearing with its metal shields is designed to minimize maintenance requirements. Thanks to its effective sealing system, it is protected against medium-sized contaminants such as debris or splashes, which extends its service life. It does not require frequent relubrication, which reduces machine downtime and maintenance costs. However, it is advisable to occasionally check the bearing’s condition to ensure proper performance.
Brand Information:
FAG is a brand recognized throughout the industry for the quality and durability of its ball bearings. As part of the Schaeffler Group, FAG draws on decades of expertise in the design and manufacture of bearing solutions tailored to a wide range of industrial applications. Thanks to rigorous manufacturing processes and high quality standards, FAG products are synonymous with reliability, performance, and durability. The brand is committed to providing innovative solutions that meet the demands of modern industries, enabling its customers to optimize performance while reducing maintenance and operating costs.
This single-row, rigid ball bearing from FAG is designed to offer high precision and optimal durability. It features a sheet steel cage, which ensures excellent strength. This bearing is equipped with two metal shields that provide effective protection against contaminants. Thanks to its load-carrying capacity, it can withstand heavy radial loads while reducing internal friction, thereby improving its service life and efficiency. This model is ideally suited for applications requiring a long service life and low maintenance.
Maintenance:
This FAG bearing with its metal shields is designed to minimize maintenance requirements. Thanks to its effective sealing system, it is protected against medium-sized contaminants such as debris or splashes, which extends its service life. It does not require frequent relubrication, which reduces machine downtime and maintenance costs. However, it is advisable to occasionally check the bearing’s condition to ensure proper performance.
Brand Information:
FAG is a brand recognized throughout the industry for the quality and durability of its ball bearings. As part of the Schaeffler Group, FAG draws on decades of expertise in the design and manufacture of bearing solutions tailored to a wide range of industrial applications. Thanks to rigorous manufacturing processes and high quality standards, FAG products are synonymous with reliability, performance, and durability. The brand is committed to providing innovative solutions that meet the demands of modern industries, enabling its customers to optimize performance while reducing maintenance and operating costs.
Strengths
This single-row deep groove ball bearing is easy to install thanks to its precise design. Its robust construction, featuring a sheet steel cage, ensures maximum reliability. The two metal flanges provide excellent protection against particles, significantly reducing maintenance requirements. The low friction generated by this bearing helps reduce energy consumption, resulting in improved energy efficiency in the systems where it is used.
Applications
This deep-groove ball bearing is commonly used in various industrial applications. It is particularly suitable for machine tools, conveyors, and other industrial equipment requiring high precision and reliability.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 5 mm |
| Outer diameter | 21 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | f618..-2z |
| Basic static load, radial - C0r | 840 N |
| Basic dynamic load, radial - Cr | 1720 N |
Show UNSPSC/ECL@SS
£ 128.30 excl. VAT
/ 10 pieces
£ 153.96 incl. VAT
- Delivery usually within ( 7 ) days
