Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 552B-20024 TAPERED ROLLER BEARING FLANGED CUP
TIMKEN 552B-20024 TAPERED ROLLER BEARING FLANGED CUP
Axial tapered roller bearing Timken
References
timken:
552B
rubix:
106A3595
manufacturer :
100037790
ean:
0053893052410
Technical specifications
Outer diameter
123.825
mm
Width
30.162
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 552B-20024 TAPERED ROLLER BEARING FLANGED CUP
Technical specifications
Attributes
Packaged dimensions (D x W x H)
133,858
x
133,858
x
34,544
mm
Package weight
762,9
g
Outer diameter
123.825
mm
Width
30.162
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
196.54
excl. VAT
/
Each
£
235.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN HM803110-20082 TAPERED ROLLER BEARING CUP
TIMKEN 13C-20024 TAPERED ROLLER BEARING CUP
TIMKEN JM736110-N0000 TAPERED ROLLER BEARING CUP
TIMKEN 369A-20024 TAPERED ROLLER BEARING CONE
TIMKEN H715341-70000 TAPERED ROLLER BEARING CONE
TIMKEN HM803145-70000 TAPERED ROLLER BEARING CONE
TIMKEN 15118-99403 TAPERED ROLLER BEARING
TIMKEN 09078-99402 TAPERED ROLLER BEARING
TIMKEN LL713149-20024 TAPERED ROLLER BEARING CONE
TIMKEN 67388-90019 TAPERED ROLLER BEARING ASSEMBLY
TIMKEN M241510-20024 TAPERED ROLLER BEARING CUP
TIMKEN 19283-20024 TAPERED ROLLER BEARING CUP
TIMKEN NA482-99401 TAPERED ROLLER BEARING
TIMKEN 99100-20024 TAPERED ROLLER BEARING CUP
TIMKEN A6075-99401 TAPERED ROLLER BEARING