Tapered Roller Bearing
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
---|---|
Package weight | 319,8 g |
Inner diameter | 41.275 mm |
Outer diameter | 88.9 mm |
Width | 30.162 mm |
Series | hm803100 |
Cage | steel |
Basic static load, axial - C0a | 144000 N |
Basic dynamic load, axial - Ca | 114000 N |
Usually arrives within 14 working days