Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61909 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61909, Outer diameter: 68 mm | Width: 12 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken
References
timken:
61909
rubix:
396A1408
ean:
0053893772219
Technical specifications
Inner diameter
45
mm
Outer diameter
68
mm
Width
12
mm
Product details
Technical specifications
Product details : TIMKEN 61909 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
68
mm
Width
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6003-2RSH/C3GJN, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 16034-C3, Outer diameter: 260 mm | Width: 28 mm | Inner diameter: 170 mm
Deep groove ball bearing FAG 6314-MA-C3, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing PTN S6301-2Z, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6319-2RSR-C3, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing Timken 6211 NR, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6326 M/C3, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm
Deep groove ball bearing NTN 6017C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 16005-A-2Z-C3, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6212-N, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 6218-M-C4, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6313-RS1/C3, Outer diameter: 140 mm | Width: 33 mm
Deep groove ball bearing SKF 6201-2RSH/W64, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6006-2RS1/C3W64, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6001-RSH, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm