References
Timken:3431
Rubix:397A7042
EAN:0053893126807


Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 23.813 mm |
Documents
Product details : TIMKEN 3431-20024 TAPERED ROLLER BEARING CUP
Technical specifications
Attributes
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 82.55 mm |
| Width | 23.813 mm |
| Material | stamped steel (cage) |
Show UNSPSC/ECL@SS
£ 191.26 excl. VAT
/ Each
£ 229.51 incl. VAT
- Usually arrives within 14 working days