TIMKEN 66462-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer race SKF
See technical informationSee documentsReferences
Timken:66462
Rubix:397A7168
EAN:0053893359694




Technical specifications
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 33.338 mm |
Documents
Product details : TIMKEN 66462-20024 TAPERED ROLLER BEARING CUP
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Tapered roller bearing outer race SKF
Technical specifications
Attributes
| Inner diameter | 53.975 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 0.54 kg |
Show UNSPSC/ECL@SS
£ 50.07 excl. VAT
/ Each
£ 60.08 incl. VAT
- Delivery usually within ( 7 ) days