Inner ring
Inner diameter | 12 mm |
---|---|
Outer diameter | 16 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x16x16 mm |
---|---|
Logistic Weight | 9 g |
Inner diameter | 12 mm |
Outer diameter | 16 mm |
Width | 14 mm |
Bearing Clearance | CN |
Series | IR..-IS1-OF-XL |
Material | Steel |
Usually arrives within 14 working days