References
INA:IR30X35X13-EGS
Rubix:274A7780
Manufacturer :0007604470000
EAN:4012802723168

Product details : INA IR30X35X13-EGS INNER RING CYLINDRICAL
Inner ring IR..-EGS, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x35x35 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 13 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 46.90 excl. VAT
/ 5 pieces
£ 56.28 incl. VAT
- Delivery usually within ( 7 ) days
