Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61902-ZZ BALL BEARING WITH SHIELDS
Deep groove ball bearing Timken 61902-2Z, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing Timken
References
timken:
61902-2Z
rubix:
100A4161
ean:
0053893771991
Technical specifications
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61902-ZZ BALL BEARING WITH SHIELDS
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
28
mm
Width
7
mm
Sealing
Two metal shields
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.83
excl. VAT
/
Each
£
11.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6005-2Z, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken 6028-2Z, Outer diameter: 210 mm | Width: 33 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 63/28, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing NTN 6311ZZC3/5K, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing PTN 6208-2Z, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6310.HT200, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6008LLBC3/5K, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6308-Z, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 16014/C3, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6201Z, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6303ZZNR/2AS, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6226/C3, Outer diameter: 230 mm | Width: 40 mm | Inner diameter: 130 mm
Deep groove ball bearing NSK 6014DDUC3, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing Timken 6004-Z/C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6220-2Z, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm