Deep groove ball bearing NTN 6008LLBC3/5K, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
NTN - Deep Groove Ball Bearing - 6000LLBC3/5K
See technical informationReferences
NTN:6008LLBC3/5K
Rubix:204A8984
EAN:4547359547689



Product details : NTN 6008LLBC3/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x15 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 18600 N |
| Weight | 0.008 kg |
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
- Delivery usually within ( 3 ) days
