Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61910-2RS DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61910-2RS, Outer diameter: 72 mm | Width: 12 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken
References
timken:
61910-2RS
rubix:
396A2096
ean:
0053893772257
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61910-2RS DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.13
excl. VAT
/
Each
£
37.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6413C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6319 M/C4, Outer diameter: 200 mm | Width: 45 mm | Inner diameter: 95 mm
Deep groove ball bearing FAG 6200-C-Z>V, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing NSK 6913, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing SNR 6214ZZC3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6008DU, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN 61807-2RS, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6410/C4, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6922C3, Outer diameter: 150 mm | Width: 20 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6309C3, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6305 TN9/C4, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6312, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6306-2RS1/GFJ, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN 6206ZZNR/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6002-2RSH/C3WT, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm