SKF Deep groove ball bearing 6410 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 31x130x130 mm |
---|---|
Logistic Weight | 1888,4 g |
Inner diameter | 50 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 87100 N |
Usually arrives within 14 working days