References
Timken:NA 17098
Rubix:397A6797
EAN:0053893192772


Technical specifications
| Inner diameter | 24.981 mm |
|---|---|
| Outer diameter | 33 mm |
| Width | 19.842 mm |
Product details : TIMKEN NA17098-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Inner diameter | 24.981 mm |
|---|---|
| Outer diameter | 33 mm |
| Width | 19.842 mm |
| Bearing Clearance | cn |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 250.42 excl. VAT
/ Each
£ 300.50 incl. VAT
- Usually arrives within 14 working days