References
INA:IR20X25X18-IS1-OF
Rubix:102A3192
Manufacturer :0000212610000
EAN:4012802711561

Product details : INA IR20X25X18-IS1-OF-XL INNER RING
Inner ring
Inner ring IR..-IS1-OF-XL, cylindrical
Strengths
Chamfered ends allow easy insertion into bearings and prevent damage to sealing lips.
Applications
Used on cages, bushings and needle bearings.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x25x25 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 185.80 excl. VAT
/ 5 pieces
£ 222.96 incl. VAT
- Delivery usually within ( 7 ) days
