Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
INA IR180X195X45-XL NEEDLE BEARING INNER IR180X195X45
INA IR180X195X45-XL NEEDLE BEARING INNER IR180X195X45
Inner ring
References
ina:
IR180X195X45-XL
rubix:
101A7801
manufacturer :
0000242440000
ean:
4012802418569
Technical specifications
Inner diameter
180
mm
Outer diameter
195
mm
Width
45
mm
See all Specifications
Product details
Technical specifications
Product details : INA IR180X195X45-XL NEEDLE BEARING INNER IR180X195X45
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
Inner diameter
180
mm
Outer diameter
195
mm
Width
45
mm
Bearing Clearance
CN
Series
IR..-XL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.89
excl. VAT
/
Each
£
476.27
incl. VAT
Usually arrives within 14 working days
Select variants (275)
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA643SW-20024 TAPERED ROLLER BEARING CONE
TIMKEN 3422-20024 TAPERED ROLLER BEARING CUP
SKF NEEDLE BEARING INNER IR 17X20X20
SKF NEEDLE BEARING INNER IR 32X40X36
INA IR17X20X30,5-XL NEEDLE BEARING INNER IR17X20X30,5
TIMKEN 9320-20024 TAPERED ROLLER BEARING CUP
INA NEEDLE BEARING INNER LR45X50X20,5
TIMKEN 38A-20000 TAPERED ROLLER BEARING CUP
INA IR60X70X25-EGS INNER RING CYLINDRICAL
TIMKEN XC16687C-K0400 TAPERED ROLLER BEARING CONE
TIMKEN A4050-20024 TAPERED ROLLER BEARING CONE
INA LR12X15X125 INNER RING LR CYLINDRICAL
TIMKEN 3476-20024 TAPERED ROLLER BEARING CONE
TIMKEN 64450-20N06 TAPERED ROLLER BEARING CONE
INA IR70X80X30-XL NEEDLE BEARING INNER IR70X80X30