References
INA:IR32X37X20-XL
Rubix:201A3754
Manufacturer :0000219460000
EAN:4012802968811

Product details : INA IR32X37X20-XL NEEDLE BEARING INNER IR32X37X20
Inner ring IR..-XL, cylindrical
Strengths
The chamfers at the ends allows easy insertion into the bearings and avoids the deterioration of the sealing lips.
Applications
Used on cages, sockets and needle bearings.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 124.50 excl. VAT
/ 5 pieces
£ 149.40 incl. VAT
- Delivery usually within ( 7 ) days
