References
SKF:IR 50X55X25
Rubix:102A1112
Manufacturer :9732
EAN:7316577126726

Product details : SKF NEEDLE BEARING INNER IR 50X55X25
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers N/A
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x55x55 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 21.06 excl. VAT
/ Each
£ 25.27 incl. VAT
- Usually arrives within 14 working days
