Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16007-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16007/C3, Outer diameter: 62 mm | Width: 9 mm | Inner diameter: 35 mm
Deep groove ball bearing Timken
References
timken:
16007/C3
rubix:
100A4275
ean:
0053893719771
Technical specifications
Inner diameter
35
mm
Outer diameter
62
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16007-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
62
mm
Width
9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.13
excl. VAT
/
Each
£
13.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF W 6009-2RS1/VT378, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6312LLUCM/5K, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6017ZZC3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG 6315, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6326, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm
Deep groove ball bearing NSK 6204ZZNR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6204-2RSHNR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6307ZC3, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6301ZZ, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6207LLUCM/5K, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 16008-A, Outer diameter: 68 mm | Width: 9 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6212ZZC3, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6203NRZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6230/C3, Outer diameter: 270 mm | Width: 45 mm | Inner diameter: 150 mm
Deep groove ball bearing Timken 6205-Z/C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm