Deep groove ball bearing SNR 6203NRZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6203NRZZ
Rubix:103A6266
EAN:3413520701512



Documents
Product details : SNR 6203NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x60x21 mm |
|---|---|
| Logistic Weight | 74 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 24000 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
- Delivery usually within ( 3 ) days
