Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16009-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16009/C3, Outer diameter: 75 mm | Width: 10 mm | Inner diameter: 45 mm
Deep groove ball bearing Timken
References
timken:
16009/C3
rubix:
132A6271
ean:
0053893719818
Technical specifications
Inner diameter
45
mm
Outer diameter
75
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16009-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
75
mm
Width
10
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.78
excl. VAT
/
Each
£
18.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6321C4, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing FAG S6005-2RSR-HLC, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61819-Y, Outer diameter: 120 mm | Width: 13 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6311-RS1, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6012Z, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing Timken 6306-Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing Timken 6215-C3, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6224-M-C3, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6305-C>V, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6209HT200, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 62306-2RS1/C3, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6005ZC3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF BMB-6208/080S2/UB002A, Outer diameter: 80 mm | Width: 24.1 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6206-Z/C4, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NSK 6017C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm