NTN - Deep Groove Ball Bearing - 6321C4
Inner diameter | 105 mm |
---|---|
Outer diameter | 225 mm |
Width | 49 mm |
Logistics dimensions (L x W x H) | 225x225x49 mm |
---|---|
Logistic Weight | 8200 g |
Inner diameter | 105 mm |
Outer diameter | 225 mm |
Width | 49 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 6300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 153000 N |
Basic dynamic load, radial - Cr | 204000 N |
Weight | 2.73 kg |
Usually arrives within 14 working days