Deep Groove Ball Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 27 mm |
Logistic Weight | 492 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 27 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 623.. |
Material | Bearing steel |
Cage | Steel |
Reference speed | 15000 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 16000 N |
Basic dynamic load, radial - Cr | 28100 N |
Usually arrives within 14 working days