Deep groove ball bearing NTN 6012Z, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
NTN - Deep Groove Ball Bearing - 6012Z
See technical informationSee documentsReferences
NTN:6012Z
Rubix:204A9082
EAN:4547359549393



Documents
Product details : NTN 6012Z DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shield on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 418 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 0.414 kg |
Show UNSPSC/ECL@SS
£ 21.04 excl. VAT
/ Each
£ 25.25 incl. VAT
- Delivery usually within ( 3 ) days
