Tapered roller bearing Timken 1986/1920, Outer diameter: 56.896 mm | Inner diameter: 25.4 mm | Width: 19.355 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:1986/1920
Rubix:104A7311
EAN:0053893349701


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.355 mm |
Product details : TIMKEN 1986-99407 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 56.896 mm |
| Width | 19.355 mm |
| Bearing Clearance | cn |
| Weight | 0.24 kg |
| Series | 1900 |
| Total bearing width | 19.845 mm |
| Basic static load, radial - C0r | 50200 N |
| Basic dynamic load, radial - Cr | 12500 N |
Show UNSPSC/ECL@SS
£ 188.91 excl. VAT
/ Each
£ 226.69 incl. VAT
- Usually arrives within 14 working days