Tapered roller bearing NTN 4T-JM515649/JM515610PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 35 mm
NTN - Tapered Roller Bearing - 4T-JM515649/JM515610PK
See technical informationReferences
NTN:4T-JM515649/JM515610PK
Rubix:204A8242
EAN:4547359480351



Product details : NTN 4T-JM515649/JM515610PK TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x35 mm |
|---|---|
| Logistic Weight | 1,76 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 35 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 249000 N |
| Basic dynamic load, radial - Cr | 166000 N |
Show UNSPSC/ECL@SS
£ 113.91 excl. VAT
/ Each
£ 136.69 incl. VAT
- Delivery usually within ( 3 ) days
