Tapered Roller Bearing Cup
Outer diameter | 336.55 mm |
---|---|
Width | 69.85 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 69,85x336,55x336,55 mm |
---|---|
Logistic Weight | 12315 g |
Packaged dimensions (D x W x H) | 81,026x374,65x374,65 mm |
Package weight | 12315 g |
Outer diameter | 336.55 mm |
Width | 69.85 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days