Tapered roller bearing NSK 31316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 42.5 mm


Single row tapered roller bearings, NSK

References
nsk:31316J
rubix:101A1098
manufacturer :HR31316J 5
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter170 mm
Width42.5 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING S32LW


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight4100 g
Inner diameter80 mm
Outer diameter170 mm
Width42.5 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 139.24 excl. VAT
/ Each
£ 167.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories