Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM209WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM209WICRDUL, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing Timken
References
timken:
2MM209WICRDUL
rubix:
210A4196
ean:
0087796070431
Technical specifications
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Product details
Technical specifications
Product details : TIMKEN 2MM209WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
45
mm
Outer diameter
85
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.59
excl. VAT
/
Each
£
655.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 71908.HV.DUJ74, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SNR 71913HVUJ74, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR 7008.CV.Q16J94, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SNR 7206.H.G1DBJ94, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 16 mm
Precision / Spindle bearing NSK 7211CTRSULP3, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing FAG B7008-E-T-P4S-DUL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing NTN 7015UADG/GNP42U3G, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing FAG B7024-E-T-P4S-UL, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 28 mm
Precision / Spindle bearing SKF 7006 CD/P4A, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing FAG XCS7009-E-T-P4S-UL, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing SNR 7004.HV.U.J74, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SNR MLE7003HVDUJ74S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR CH.7014.HV.Q16J74, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing FAG B71908-C-2RSD-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing FAG XCS7008-E-T-P4S-UL, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm