Precision / Spindle bearing NTN 7015UADG/GNP42U3G, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
NTN - Precision ball bearings - 7000UADG/GLP42
See technical informationSee documentsReferences
NTN:7015UADG/GNP42U3G
Rubix:205A0983
EAN:4547359839463



Documents
Product details : NTN 7015UADG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x20 mm |
|---|---|
| Logistic Weight | 660 g |
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7000 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 45500 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 236.62 excl. VAT
/ Each
£ 283.94 incl. VAT
- Delivery usually within ( 3 ) days
