Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM214WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM214WICRDUL, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
2MM214WICRDUL
rubix:
210A4209
ean:
0087796070837
Technical specifications
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 2MM214WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
125
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
942.00
excl. VAT
/
Each
£
1,130.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SKF S7012 CE/HCP4ADGA, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Precision / Spindle bearing FAG HCS71919-E-T-P4S-UL, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
Precision / Spindle bearing FAG B7209-E-T-P4S-UM, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 19 mm
Precision / Spindle bearing FAG B71900-C-T-P4S-UL, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
Precision / Spindle bearing FAG B71926-C-T-P4S-UM, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing FAG B7014-E-T-P4S-DUL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing NSK 7018CTRDULP3, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing SKF 71804 CD/P4, Inner diameter: 20 mm | Outer diameter: 32 mm | Width: 7 mm
Precision / Spindle bearing FAG HC71903-E-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing NSK 7913A5TRDUMP3, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing FAG B7013-C-T-P4S-DUM, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Precision / Spindle bearing FAG B7022-E-T-P4S-UM, Inner diameter: 110 mm | Outer diameter: 170 mm | Width: 28 mm
Precision / Spindle bearing FAG B7015-C-T-P4S-DUL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing FAG B7010-C-2RSD-T-P4S-UL, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
Precision / Spindle bearing FAG B7218-E-T-P4S-DUL, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm