Super-precision angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 7 mm |
Logistic Weight | 18 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 7 mm |
Series | 71804 |
Material | Bearing steel |
Precision | P4 |
Sealing | Open |
Usually arrives within 14 working days