Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM218WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM218WICRSUL, Inner diameter: 90 mm | Outer diameter: 160 mm | Width: 30 mm
Precision / Spindle bearing Timken
References
timken:
2MM218WICRSUL
rubix:
397A3637
ean:
0087796015623
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
Width
30
mm
Product details
Technical specifications
Product details : TIMKEN 2MM218WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
160
mm
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
522.33
excl. VAT
/
Each
£
626.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7016-C-T-P4S-DUL, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing SNR 7207CG1DBJ94, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing FAG B7205-C-2RSD-T-P4S-UL, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Precision / Spindle bearing SNR 71903.CV.DBJ84, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 7 mm
Precision / Spindle bearing FAG HSS71926-E-T-P4S-DUL, Inner diameter: 130 mm | Outer diameter: 180 mm | Width: 24 mm
Precision / Spindle bearing SNR MLE71907CVDUJ84S, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR CH71907HVDBJ74, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR MLE71904HVDUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SKF 7007 ACD/P4ADGB, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
Precision / Spindle bearing SNR MLCH7001HVDUJ74S, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing SNR 7009.HV.DU.J84, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG B71907-E-2RSD-T-P4S-UL, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing SNR 7008.HV.DF.J84, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
Precision / Spindle bearing SNR 71905.CVQ16J74, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 9 mm
Precision / Spindle bearing SNR 71901.HVQ18J84, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm