Precision / Spindle bearing SNR MLE71904HVDUJ74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR
See technical informationReferences
SNR:MLE71904HVDUJ74S
Rubix:394A6122
EAN:3413520621186

Product details : SNR MLE71904HVDUJ74S PRECISION BALL BEARINGS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x37x18 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Series | mtomle71900 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 323.06 excl. VAT
/ Each
£ 387.67 incl. VAT
- Usually arrives within 14 working days
